VWR® Mini Shakers

Supplier: VWR International
12620-938 97109-890 10027-116 10027-202
12620-938EA 4121.22 CAD
12620-938 97109-890 10027-116 10027-202
VWR® Mini Shakers
Shakers Orbital Shakers
Variable-speed, microprocessor control provides consistent, uniform mixing action.

  • 3mm or 15mm orbit
  • Digital display for speed and time
  • Microprocessor control
  • Timer with audible alarm
  • Now with Best-in-Class, Exclusive 5-Year Warranty
  • Available with a NIST Traceable, ISO/IEC 17025 Accredited Calibration Certificate from Troemner

Ramping feature slowly increases speed to set point for added safety

Included tray can be used as a platform for mounting Erlenmeyer flask clamps, test tube racks, or securing microplates with the universal harness (soldMore Product Information
Order Now

SPECIFICATIONS

Model Mini Shaker Mini Shaker 15
Environmentally Preferable Waste Reducing Waste Reducing
Max. load 3.6 kg (8 lbs.) 3.6 kg (8 lbs.)
Overall dimensions 27.9W x 10.2H x 43.2D cm (11 x 4 x 17") 27.9W x 10.2H x 43.2D cm (11 x 4 x 17")
Platform dimensions 29.8 x 22.2 cm (113/4 x 83/4") 29.8 x 22.2 cm (113/4 x 83/4")
Timer 1 second to 160 hours 1 second to 160 hours
Shipping weight 11.3 kg (25 lbs.) 11.3 kg (25 lbs.)
Operating temperature range –10 to 60°C (14 to 140°F) –10 to 40°C (14 to 104°F)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR