VWR® Symphony™ 5000I/R Incubating/Refrigerating Orbital Shaker

Supplier: VWR International
97009-894 10027-216
97009-894EA 29686.51 CAD
97009-894 10027-216
VWR® Symphony™ 5000I/R Incubating/Refrigerating Orbital Shaker
Shakers Shaking Incubators
Shaker offers a diverse combination of advanced operating and safety features for reliable, high-performance shaking and incubating applications in cell cultures, solubility studies, bacterial suspensions, and extraction procedures.

  • VWR® five-year warranty
  • Available with a NIST Traceable, ISO/IEC 17025 accredited calibration certificate from Troemner

Variable speed microprocessor control provides consistent and uniform mixing action with the ability to restart and display last set-point if power is interrupted

A variety of safety features areMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Temperature range 15° below ambient to 65 °C 15° below ambient to 65 °C
Temperature uniformity ±0.5°C at 37°C ±0.5°C at 37°C
Speed accuracy Above 100 rpm ±1% of set speed
Below 100 rpm ±1rpm
Above 100 rpm ±1% of set speed
Below 100 rpm ±1rpm
Max. load 22.7 kg (50 lbs.) 22.7 kg (50 lbs.)
Tray dimensions 45.7L x 45.7W cm (18 x 18") 45.7L x 45.7W cm (18 x 18")
Exterior dimensions 104.4L x 67.5W x 59.6H cm (411/10 x 263/5 x 231/2") 41.1L x 26.6W x 23.5H cm (163/16 x 101/2 x 91/4")
Timer 1 Second to 160 Hours 1 Second to 160 Hours
Speed range 15 to 500 rpm 15 to 500 rpm
Chamber dimensions 52.3L x 62.9W x 43.2H cm (2019/32 x 2425/32 x 17") 52.3L x 62.9W x 43.2H cm (2019/32 x 2425/32 x 17")
Shipping weight 133.8 kg (295 lbs.) 133.8 kg (295 lbs.)
Orbit 25 mm (1”) 25 mm (1”)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR