SX4750 and SX4750A Swinging Bucket Rotors, Beckman Coulter®

Supplier: Beckman Coulter
369702 369704 393042
CABK369702EA 9308.17 CAD
CABK369702 CABK369704 CABK393042 MPCABK369702
SX4750 and SX4750A Swinging Bucket Rotors, Beckman Coulter®
Centrifuges Rotors
These rotors are for use with Allegra® X-12, X-12R, X-14, and X-15R centrifuges.

  • Application: Rapid Sediment of Protein Precipitates, Large Particles, Cells, and Cell Debris
  • Rotor Material: Stainless Steel
  • Bucket Material: Anodized Aluminum
  • Maximum Capacity: 750 mL
  • Minimum Capacity: 1.5 mL

They feature sturdy stainless steel yoke construction with free-swinging aluminum buckets

Rotors may be outfitted to accept tubes as small as 1.5 mL and bottles up to 750 mL in volume, cell culture flasks, blood bags, and microplates (model SX4750 only).

The SX4750A unit provides ARIES™ self-balancing technology that automatically corrects imbalances up to 50 g between opposing loads without shutdown. Individual, BioCertified bucket covers minimize contamination from broken or leaking tubes.

Certifications: Covers are certified CAMR, Porton Down, UK for biocontainment.

Ordering information: Rotors are supplied with four buckets. Rotor bucket covers (BK392805) are sold separately and are supplied with gaskets and cover clips. Adapters are available to accommodate a variety of vessels; see BK359481 series (Aerosolve® canisters), BK359148 and BK343108 (tubes), BK349946 (bottles), BK369295 (cell culture flasks), BK356856 (blood bags).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR