Variable Speed Laboratory Blender, Waring

Supplier: Waring
LB10G LB10S
58985-012EA 2690.79 CAD
58985-012 58985-010
Variable Speed Laboratory Blender, Waring
Homogenizers Standard Laboratory Blenders
Variable speed blender allows adjustment of speeds for mixing, stirring, blending, or homogenizing

  • Available with 1L stainless steel container or 1.2L glass
  • Motor housing is chrome and green epoxy for easy cleaning
  • Equipped with a 0.4hp motor
  • Motor and blending assembly do not require lubrication
  • For 120V, 60Hz, 3A

Speeds may be adjusted from 0 to 20,000rpm (free spin) and pre-adjusted to allow for accurate reproductions.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR