Acrodisc® Syringe Filters, 13 mm, Cytiva (Formerly Pall Lab)

Supplier: Cytiva
Acrodisc®
4550 4423 4426 4545 4423 4552 4545 4541 4422 4543 4455 4426 4452 4452 4553 4541 4426 4546 4542 4540 4427 4457 4540 4561 4552 4427 4450 4553 4427 4450 2403 4544 4422 2400 4550 4561 4546 4542 4426 4555 4555 4455 4423 4457 4423 4543 2401 4551 2400 4422 4422 2402 4551 4427 4544
CA28143-254CS 1365 CAD
CA28143-254 CA28143-256 CA28143-930 CA28143-931 76308-728 CA77603-470 CA28143-938 CA28139-556 77603-464 CA77603-466 CA77603-464 CA77603-468 34181-048 28143-240 CA28143-250 28143-242 CA28143-252 28143-256 CA28143-981 CA28143-982 28143-930 28143-931 CA28143-985 CA28143-984 CA28143-942 CA28143-989 CA76308-728 28143-938 CA11016-266 28143-250 28143-252 28143-254 28143-982 CA28143-991 CA28143-994 28143-984 76308-700 28143-985 28143-942 28143-989 CA28143-997 76308-702 11016-266 28143-981 76308-698 28143-994 28143-997 77603-470 28139-556 77603-466 77603-468 CA34181-048 CA28143-240 28143-991 CA28143-242
Acrodisc® Syringe Filters, 13 mm, Cytiva (Formerly Pall Lab)
Filters Syringe Filters
These 13 mm syringe filters offer an available prefiltration layer and wide choice of filter media.

  • Wide range of filter media available
  • Available in 0.2 µm for UHPLC applications
  • Available with prefilter for difficult to filter samples
  • Color coded for easy identification
  • Available with Minispike outlet to prevent 'air bubble' lock in autosample vials and NMR tubes

Polypropylene housing with female Luer inlet and male slip outlet connections.

Some models feature a GxF borosilicate glass prefilter, which provides two to four times the throughput of standard glass fiber prefilter devices, allowing for quick and easy filtration of difficult-to-filter samples.

Available media options:
1. NEW UNIVERSAL wwPTFE (water wettable) membrane has wide chemical compatibility, fast flow rates, low protein binding, and low levels of UV-absorbing extractables.
2. PVDF membrane has excellent compatibility with aggressive acids and alcohols.
3. PES (hydrophilic polyethersulfone) membrane is available in a special ion Chromatography design or with a GxF prefilter.
4. Hydrophilic Nylon membrane has excellent compatibility with esters, bases, and alcohols, and requires no prewetting.
5. Hydrophobic PTFE membrane with polypropylene support offers exceptional chemical and temperature compatibility and is ideal for gas, organic solutions, air filtration, or venting.

For Ion Chromatography specific Syringe Filters, look for the Acrodisc Ion Chromatography Syringe Filters page.

Certifications: All membranes are HPLC certified for low levels of UV-absorbing extractables.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR