Acrodisc® Syringe Filters, 25 mm

Supplier: Cytiva
4503 4500 4521 4522 4528 4549 4219-N 4225 4226 4406 4408 4436 4438 4502 4501 4438 4436 4502 4927 4929 4914 4932 4406TC 4438TC 4408TC 4914 4932 4927 4929 4438 4521 4219-N 4225 4406 4408 4436
CA28100-062PK 3249 CAD
CA28100-062 CA28144-580 CA28144-591 CA28144-592 CA28139-304 CA28143-249 CA28143-924 CA28143-926 CA28143-928 CA28143-936 CA28143-940 CA28143-946 CA28143-948 CA28144-582 CA28144-584 CA28144-590 28143-948 28143-946 28144-588 76308-634 76308-636 76308-638 76308-640 CA76894-086 CA76894-088 CA77007-786 CA76308-638 CA76308-640 CA76308-634 CA76308-636 CA77603-474 CA77603-482 CA77603-454 CA77603-456 CA77603-460 CA77603-462 CA77603-472
Acrodisc® Syringe Filters, 25 mm
Filters Syringe Filters
These 25 mm syringe filters offer an available prefiltration layer and wide choice of filter media.

  • Wide range of filter media available
  • Available in 0.2 µm for UHPLC applications
  • Available with pre-filter for difficult to filter samples
  • Color coded for easy identification

Polypropylene housing with female Luer inlet and male slip outlet connections. Some models feature a GxF borosilicate glass pre-filter, which provides two to four times the throughput of standard glass fiber prefilter devices, allowing for quick and easy filtration of difficult-to-filter samples.

Available media options:
1. NEW UNIVERSAL wwPTFE (water wettable) membrane has wide chemical compatibility, fast flow rates, low protein binding, and low levels of UV-absorbing extractables.
2. PVDF membrane has excellent compatibility with aggressive acids and alcohols.
3. PES (hydrophilic polyethersulfone) membrane is available in a special ion Chromatography design or with a GxF prefilter.
4. Hydrophilic Nylon membrane has excellent compatibility with esters, bases, and alcohols, and requires no prewetting.
5. Hydrophobic PTFE membrane with polypropylene support offers exceptional chemical and temperature compatibility and is ideal for gas, organic solutions, air filtration, or venting.

For ion chromatography specific syringe filters, look for the Acrodisc® Ion Chromatography Syringe Filters page.

Certifications: All membranes are HPLC certified for low levels of UV-absorbing extractables.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR