AcroCap™ Positive Pressure Devices, Sterile, Cytiva (Formerly Pall Lab)

Supplier: Cytiva
4482 4480
CA28142-579PK 161.8 CAD
CA28142-579 CA28143-000 CA28142-577
AcroCap™ Positive Pressure Devices, Sterile, Cytiva (Formerly Pall Lab)
Filters Bottle Top Filters
AcroCap™ devices are presterilized, disposable filter units ideal for sterilization or clarification of up to 3 L of tissue culture media or other critical fluids.

  • Supor® membrane provides high flow rates
  • Devices are self-venting via 0.02 µm PTFE vent

Filters are designed as positive pressure devices for use with a peristaltic pump or pressure vessel to eliminate the denaturation of proteins which may occur when using vacuum filtration devices.

Max. Operating Temperature: 55 °C

Max. Operating Pressure: 2.1

Ordering information: Individually packaged units come presterilized by gamma irradiation with ringstand clamp adapters and attached filling bell.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR