Eppendorf® 5804 R Refrigerated Benchtop Centrifuge

Supplier: Eppendorf
022623508 022625080 022628146 022628045 022628153 022628051 022628236 022628225
CA53513-804EA 19969.68 CAD
CA53513-804 CA53513-806 CA80076-422 CA89210-974 CA89210-976 CA11017-352 CA11017-356 490013-048 CA89210-978 76460-826
Eppendorf® 5804 R Refrigerated Benchtop Centrifuge
Centrifuges Benchtop Centrifuges
The high-speed refrigerated Eppendorf Centrifuge 5804 R is a medium capacity centrifuge, ideal for molecular applications in tubes up to 250 ml. It also offers supreme versatility with the capability of taking swing-bucket and fixed-angle rotors, as well as deepwell plates.

  • Low access height of 29 cm for easy loading and unloading of samples
  • Quiet operation to improve work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety
  • Swing-bucket rotors and adapters accommodate
More Product Information
Order Now

SPECIFICATIONS

Model 5804 R 5804 R
Environmentally Preferable Low Manufacturing Impact
Capacities 96×1.5 ml Tubes, 28×50ml Conical Tubes, or 16 PCR Plates
Max. capacity 4×250 ml 4×250 ml
Capacity for 13 mm blood tubes 56×13/52×16 mm 56×13/52×16 mm
Capacity for 15 ml conical tubes 40×15/16×50 ml 40×15/16×50 ml
Max. speed 14000 rpm 14000 rpm
Max. RCF 20913×g 20913×g 20913 ×g (Centrifuge)
Refrigerated Yes Yes
Timer 1 - 99 min. in 1 min. intervals or hold
Dimensions 63.4×55.0×34.2 cm (25.0×21.7×13.5") 63.4×55.0×34.2 cm (25.0×21.7×13.5")
Weight 80 kg (176.4 lbs.) 80 kg (176.4 lbs.)
Environmental certification Renewable Energy Certificate, ISO 14001

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR