VWR® Microscopes with Camera Bundle, Advanced Research Trinocular Microscope with HDMI or Tablet Camera

Supplier: VWR International
77676-466 77676-468
77676-466EA 9220.88 CAD
77676-466 77676-468
VWR® Microscopes with Camera Bundle, Advanced Research Trinocular Microscope with HDMI or Tablet Camera
Microscopes
This microscope for diverse questions from life sciences, but also from material sciences.

  • Advanced compound microscope trinocular head Siedentopf type 30° inclined, 360° rotating (light split 20/80)
  • Widefield high eyepoint eyepieces WFPL 10×/20 mm with diopter adjustment on both eyepieces, with rubber eyecup (paired)
  • Reversed sextuple nosepiece
  • CCIS Plan Achromat objectives EC-H PL4×, EC-H PL10×, EC-H PL40× S,EC-H PL100× S-oil
  • Coaxial coarse and fine focusing adjustment
  • Built in low position rackless stage with right hand control
  • Achromat swing-out condenser N.A. 0.90 with iris diaphragm
  • Koehler illumination 3 W LED with external lamp house and intensity control
  • Universal power supply 100 to 240 V cUL

The standard EC-H Plan Achromat objectives can be replaced by Fluorite and Apochromatic lenses for maximum optical performance. Demanding users benefit from the system’s flexibility of its construction kit, ready to configure a personal microscope for individual requirements.

10" Tablet camera:
0.5× C-Mount camera adapter (1/2)
10" LCD Android tablet with 1280×800 screen resolution
Connection: Wi-Fi (2.4 and 5 GHz), Ethernet
WiFi Resolution: 4 MP (2592×1520 pixels) captured resolution
WiFi: WiFi output (802.1 a/b/g/n/ac supporting both hot-spot mode or using existing WiFi network)
Preloaded optimized MotiConnect app

4K built-in 11.6" LCD Screen HDMI camera:
0.5× C-Mount camera adapter (1/2)
LCD 11.6" Full HD HDMI monitor with Attached Microscopy Camera
Microscopy Camera with 4K(3840*2160) resolution
4K through HDMI and 8MP (3864×2228 pixels) capture resolution
3840×2160 @ 30fps through USB connection
12 V Power Adapter, CS Ring, Motic 4-dot calibration slide, Dust Cap, Manual, 12 mm lens, Adapter Ø30/Ø38, Macro Tube, Macro Calibration card
Images Plus 3.1 for Windows/macOS
Camera Control Panel Including: Exposure, Gain, White Balance, Color Adjustment, Sharpness and Denoising Control
Toolbar Including: Zoom, Mirror, Comparison, Freeze, Measure, Cross, Browser Function
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR