VWR® Microscopes with Camera Bundle, Laboratory Compound Trinocular Microscopes with WiFi or Tablet Camera

Supplier: VWR International
77676-462 77676-464
77676-462EA 2918.26 CAD
77676-462 77676-464
VWR® Microscopes with Camera Bundle, Laboratory Compound Trinocular Microscopes with WiFi or Tablet Camera
Microscopes
This compound microscope is designed for advanced biology students, teachers, doctors, and lab technicians.

  • Compound microscope Trinocular head Siedentopf type 30° inclined 360° rotating (Light Split 100:0/20:80)
  • Widefield high eyepoint eyepiece WF10×/20 mm with diopter adjustment on the left eyetube and rubber eyecups
  • Reversed quadruple revolving nosepiece
  • CCIS Plan Achromat objectives iASC PL 4×, 10×, 40× S, 100× S-Oil
  • Coaxial coarse and fine focusing adjustment with tension adjustment
  • Built in low position coaxial rackless stage (Right-hand control)
  • Focusable Abbe condenser N.A. 1.25 with iris diaphragm and slot
  • 3 W LED module
  • Power supply 100 to 240 V (cUL)

Every aspect of these microscopes contributes to making your daily work easier. The ergonomic shape of the stand and the comfortability of the different heads enables fatigue-free viewing for many hours.

WiFi camera:
0.5X C-Mount camera adapter (1/2)
Attachable digital microscopy camera with built-in WiFi signal
Transmits to WiFi Tablets and WiFi Computers
2MP streaming live resolution over WiFi
4MP CMOS sensor and captured resolution
CS-ring adaptor, Focusable Lens, 30 mm and 38 mm Eyepiece Adapters, USB 2.0 Cable,
Motic 4-Dot Calibration Slide, Macro Tube, Calibration Card included
Images Plus 3.1 for Windows/macOS
App for download for iOS and Android tablets (7” or larger recommended)
Additional connection through HTML5 browser to view, measure and capture
Built-in wired network port

10" Tablet camera:
0.5× C-Mount camera adapter (1/2)
10" LCD Android tablet with 1280×800 screen resolution
Connection: Wi-Fi (2.4 and 5 GHz), Ethernet
WiFi Resolution: 4 MP (2592×1520 pixels) captured resolution
WiFi: WiFi output (802.1 a/b/g/n/ac supporting both hot-spot mode or using existing WiFi network)
Preloaded optimized app

Delivery information: Includes immersion oil (5 ml), power cord, allen hexagonal key, thumb screw, vinyl dust cover, instruction manual.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR