VWR® Microscopes with Camera Bundle, Inverted Trinocular Microscopes with 4K built-in 11.6" LCD Screen HDMI Camera

Supplier: VWR International
77676-470 77676-472
77676-470EA 12467.78 CAD
77676-470 77676-472
VWR® Microscopes with Camera Bundle, Inverted Trinocular Microscopes with 4K built-in 11.6" LCD Screen HDMI Camera
Microscopes
This microscope is a live cell microscope platform for advanced microbiology. The instrument can be upgraded with Fluorescence for research tasks, while the 'Light memory' function and the Auto ON/OFF mode enables a fast and safe throughput of samples.

  • Light memory' function and Auto ON/OFF mode assure an efficient workflow

Upgraded Inverted microscopes for routine microbiology. This microscope is ready for the inspection of native samples in cell culture flasks.
Inverted Microscope:
LED Trinocular inverted microscope
Siedentopf Trinocular tube 45° inclined (light split: 20/80)
WF PL 10×/22 mm high eyepoint eyepiece, with diopter adjustment and rubber eyecup
Side facing quintuple nosepiece
CCIS Plan Achromat objective PL4×
CCIS Plan Achromat phase objective PL Ph10×, LWD PL Ph20×, LWD PL Ph40×
ELWD N.A. 0.30 (W.D. 72 mm) condenser
Phase slider Ph0, BF, Ph1
Phase centering telescope
Plain Stage, glass and metal stage inserts
3 W LED llumination with intensity control
45 mm blue, ground glass and green interference filter
Power cord, allen hexagonal key, vinyl dust cover
Universal Power Supply 100 to 240 V UL
Modular System
Universal attachable mechanical stage with well plate holders (128×86 mm)
35 mm Petri dish holder
54 mm Petri dish and slide holder
65 mm Petri dish and Teraski holder

4K built-in 11.6" LCD screen HDMI camera:
0.5× C-Mount camera adapter (1/2)
LCD 11.6" Full HD HDMI monitor with Attached Microscopy Camera
Microscopy Camera with 4K(3840*2160) Resolution
4K through HDMI and 8 MP (3864×2228 pixels) capture resolution
3840×2160 @ 30fps through USB connection
12 V Power Adapter, CS Ring,Motic 4-dot calibration slide, Dust Cap, Manual, 12 mm lens, Adapter Ø30/Ø38, Macro Tube, Macro Calibration card
Images Plus 3.1 for Windows/macOS
Camera Control Panel Including: Exposure, Gain, White Balance, Color Adjustment, Sharpness and Denoising Control
Toolbar Including: Zoom, Mirror, Comparison, Freeze, Measure, Cross, Browser Function

Complete EPI-Fluorescence Attachment for this microscope consists of the following individually listed parts:
Epi-Fluorescence attachment with filter cassette
Mercury lamp 100 W
Lamphouse HBO 100 W, collector lens and mercury lamp socket for HBO 100 W
Starter unit HBO 100 W
Lamp centering tool
Power cord

Standard Fluorescence Filter Sets:
DAPI/Hoechst/AlexaFluor 350
Exciter D350/50×
Dichroic 400DCLP
Emitter D460/50 m

EGFP/FITC/Cy2/AlexaFluor 488
Exciter AT480/30×
Dichroic AT505DC
Emitter AT535/40 m

TRITC/Cy3/TagRFP/AlexaFluor 546
Exciter AT540/25×
Dichroic AT565DC
Emitter AT605/55 m
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR