VWR® Microscopes with Camera Bundle, Professional Plus Trinocular Microscope with HDMI or Tablet Camera

Supplier: VWR International
77676-456 77676-458 77676-460
77676-456EA 6402.16 CAD
77676-456 77676-458 77676-460
VWR® Microscopes with Camera Bundle, Professional Plus Trinocular Microscope with HDMI or Tablet Camera
Microscopes
The microscope is for advanced work in life sciences. Sections, smears and dispersions can be checked by plan achromat objectives. Lab technicians profit from the Full-Kohler illumination, ready to work on unstained or weakly-stained structures from biology and medicine.

  • Compound microscope with trinocular head Siedentopf type 30° inclined, 360° swiveling, 360° rotating (light split 100:0/20:80)
  • Widefield high eyepoint eyepiece N-WF10×/20 mm with diopter adjustment on both eyepieces and rubber eyecups
  • Reversed quintuple revolving nosepiece
  • CCIS EC Plan Achromat objectives EC PL 4×, 10×, 40× S, 100× S-oil
  • Coaxial coarse and fine focusing adjustment with tension adjustment
  • Built in low position coaxial rackless stage (Right-hand control)
  • Focusable Abbe condenser N.A. 0.90/1.25 with iris diaphragm and slot
  • 3 W LED module for BA210E/BA310E (6000 K)
  • 45 mm blue filter, immersion oil (5 ml), power cord, allen hexagonal key, thumb screw, vinyl dust cover, instruction manual
  • Power supply 100 to 240 V (cUL)

Professional transmitted light microscope, designed for intense use in universities, clinics and laboratories. Featuring EC-Plan Achromat objectives, rackless stage and HAL/LED interchangeability in a Full-Koehler setup.

10" Tablet camera:
Camera adapter 0.5×
10" LCD Android tablet with 1280x800 screen resolution
Connection: Wi-Fi (2,4 and 5 GHz), Ethernet
WiFi Resolution: 4 MP (2592×1520 pixels) captured resolution
WiFi: WiFi output (802.1 a/b/g/n/ac supporting both hot-spot mode or using existing WiFi network)
Preloaded optimized app

4K HDMI camera:
Camera adapter 0.5×
Microscopy camera with 4K (3840*2160) resolution
4K through HDMI and 8 MP (3864×2228 pixels) capture resolution
3840×2160 at 30fps through USB connection, WiFi: 12 fps at 3840×2160
12 V power adapter, CS ring, Motic 4-dot calibration slide, dust cap, manual, 12 mm lens, adapter Ø30/Ø38, macro tube, macro calibration card
Images Plus 3.1 for Windows/macOS
Camera control panel including: Exposure, gain, white balance, color adjustment, sharpness and denoising control
Toolbar including: Zoom, mirror, comparison, freeze, measure, cross, browser function

4K built-in 11.6" LCD screen HDMI camera:
Camera adapter 0.5×
LCD 11.6" Full HD HDMI monitor with attached microscopy camera
Microscopy camera with 4K (3840*2160) resolution
4K through HDMI and 8 MP (3864×2228 pixels) capture resolution
3840×2160 at 30 fps through USB connection
12 V power adapter, CS ring, Motic 4-dot calibration slide, dust cap, manual, 12 mm lens, adapter Ø30/Ø38, macro tube, macro calibration card
Images Plus 3.1 for Windows/macOS
Camera control panel including: Exposure, gain, white balance, color adjustment, sharpness and denoising control
Toolbar including: Zoom, mirror, comparison, freeze, measure, cross, browser function
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR