Free Radical Analyzer, 4 Channel

Supplier: WORLD PRECISION INSTRUMENTS LLC
TBR4100 TBR4100-416
77665-212EA 16093.88 CAD
77665-212 77665-214
Free Radical Analyzer, 4 Channel
Analysers Elemental Analysers
Real-time detection and measurement of a variety of redox-reactive species is fast and easy using the electrochemical (amperometric) detection principle. This optically isolated four-channel free radical analyzer has ultra low noise and independently operated channels.

  • Real-time detection using electrochemical microsensors
  • Integrated system includes one temperature sensor, your choice of two additional sensors and a start-up kit
  • Current measurement range from 300 fA to 10 µA (four ranges) permits wide dynamic range for detection
  • Wide bandwidth allows recording of fast events
  • Measure carbon monoxide from 10 nM to 10 µM
  • Measure nitric oxide from <0.3 nM to 100 µM
  • Measure hydrogen peroxide <10 nM to 100 mM
  • Measure hydrogen sulfide
  • Measure glucose
  • Measure oxygen from 0.1 to 100%
  • Isolated architecture allows Lab-Trax interface to simultaneously measure free radical and independent analog data (for example, ECG, BP, and more.) on any channel
  • Four channel free radical detection
  • Measure up to four different species and temperature in the same preparation or simultaneous measurement in four different preparations
  • Lab-Trax data acquisition system is flexible

Applications: Free radical detection (NO, H₂O₂, H₂S, CO, O₂ and glucose)

Operating humidity (ambient): 15 to 70% RH non-condensing
Warm up time: <5 min.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR