VWR® Bead Baths, 230 V

Supplier: VWR International
77715-826 77715-828
77715-826EA 1554.72 CAD
77715-826 77715-828
VWR® Bead Baths, 230 V
Baths Bead Baths
The VWR® Bead bath series is ideal for precision incubation of laboratory samples. Unlike traditional water baths, these baths can also accurately maintain temperature of thermal beads (such as LabArmor® brand) proving a wide range of benefits.

  • 230 V models
  • Eliminates constant refills
  • Accessory free tube/vessel loading
  • Reduces the risk of splash contamination
  • Facilitate angled tube incubations
  • Precision temperature control
  • Accepts beads or water
  • In-lab calibration feature

Two sizes are available, including a standard size 10 L model and a mini sized 2 L model. Each model includes a transparent cover for reduced energy consumption, while providing constant visualization of samples.

For precision temperature control, can be used with thermal beads (such as LabArmor® brand) or water.

Temperature accuracy: ±0.25 °C

Certifications: CE marked.

Ordering information: Thermal beads must be ordered separately.

Delivery information: Supplied with a transparent cover.

Caution: 230 V models. Corresponding models with voltage suitable for use in US (77553-322 and 77553-324) are also available, please see separate product page.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR