VWR® Adhesive PCR Foil Seals

Supplier: VWR International
AFVWR100 AFSVWR25
60941-074CS 223.6 CAD
60941-074 60941-076
VWR® Adhesive PCR Foil Seals
Seals Microplate Seals
These soft, non permeable 63.5 µm thick aluminium foils, with strong medical grade adhesive, eliminate the need for heat sealing devices or mats during thermal cycling.

  • Recommended for temperatures from −80 to +120 °C
  • Easily pierceable with pipette tips and robotic probes
  • Excellent vapour barrier, virtually no sample evaporation
  • Certified free from DNase, RNase and nuclease

Compared to other aluminium foils, these foils have less tendency to roll back on themselves when removing the backing paper, and fit well to the plate during application.

Each foil L×D: 142,9×82,6 mm (55/8x31/4") with sufficient sealing area for all PCR plates.

Length with end tabs removed: 125,4 mm (415/16")

Packaging: Sterile product is packed in tamper-evident bags of 25/bag.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR