Qualified Fiber Optic Cables Deep UV-NIR

Supplier: WORLD PRECISION INSTRUMENTS LLC
505156 505157 505158
77663-844EA 1169.93 CAD
77663-844 77663-846 77663-848
Qualified Fiber Optic Cables Deep UV-NIR
Cables
Propriety qualified deep UV silica fiber for demanding UV applications.

  • Fiber material: High-quality silica/silica-step index multimode
  • Core size: 400 or 600 µm
  • Wavelength: UV-VIS 180 - 1200 nm
  • Numerical aperture (NA): 0.22
  • Connector: SMA 905, FC, ST, DIN, F125, F250, LLG
  • Jacketing: Silicone monocoil tubing
  • Temperature range: −40 to 120 °C
  • Lowest attenuation at 180 nm

QVLUX-series fiber has been engineered to not only provide superior transmission in the UV but have excellent consistency over length. This makes QVLUX a perfect choice for critical measurements or where ‘plug-and-play’ capability is required without having to recalibrate after a fiber assembly change. Standard silica fiber exhibits a 'solarization impact' when transmitting light in the UV below ~280 nm.

Over time, depending on the optically transmitted power, the fiber's ability to transmit UV light drops off. Our QVLUX fiber offers superior resistance to solarization. The lowest basic attenuation of our solarization resistant fiber is at 200nm (<1 dB/m) and the lowest solarization at 214 nm on the market. WPI is the only company offering DIN 58145:2018-01 certified low solarization UV fibers and assemblies.

Benefits:
Qualified proprietary optical fiber is WPI’s most advanced optical fiber product line. Very resistant to UV light down to 185 nm DIN 58145:2017-01
Qualified fiber allows for excellent transmission of UV light in long length optical fiber
Resists degradation due to UV exposure better than virtually any optical fibers on the market
Allows for true 'plug and play' replacement
Ideal for OEM and applications requiring field service or where multiple instruments must be used for a battery of tests
Includes certificate and data of both UV transmission and induced loss generated by continuous exposure to a 30 W deuterium bulb of each fiber material batch from 185 to 360 nm

Applications:
UV fiber optic spectroscopy techniques requiring coupling to a high power UV source, pulsed laser
Liquid chromatography
Forensic medicine
UV Raman
Medical
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR