Barraquer Wire Retractors

Supplier: WORLD PRECISION INSTRUMENTS LLC
500369 500369-G
77662-322EA 80.33 CAD
77662-322 77662-324
Barraquer Wire Retractors
Retractors
Barraquer Wire Retractor, also known as a wire speculum or wire lid retractor, is a surgical instrument used in ophthalmic surgery to hold the eyelids open and maintain exposure during eye procedures. It consists of a thin wire loop or loops that are gently inserted between the eyelids and then expanded to keep the eyelids apart.

  • Wire retractor for eyelids
  • Maximum spread: 3 cm
  • Surgical grade stainless steel or premium German steel
  • Depth: 7 mm
  • Wire blades: 10×4 mm

The wire loops have a curved shape that conforms to the contour of the eyelids, allowing for secure and comfortable placement. This wire retractor give you a clear and unobstructed view of the surgical site, while also preventing unintentional blinking and protecting the eyelids from accidental injury.

These wire retractors are manufactured from surgical grade stainless steel or premium German steel. Always clean your surgical instruments as soon as your finish with them. These may be autoclaved or sterilized chemically.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR