Tissue Culture Inserts, 6-well

Supplier: SARSTEDT INC
83.3930.041 83.3930.101 83.3930.300 83.3930.500 83.3930.800
77589-348CS 9940.48 CAD
77589-348 77589-350 77589-352 77589-354 77589-356
Tissue Culture Inserts, 6-well
Microplates Insert Plates and Inserts
To keep cells happy, the selection of a suitable cultivation surface is essential. SARSTEDT offers a wide range of cell culture labware and accessories for many applications.

  • Suitable for: 6-well plates
  • Membrane material: PET
  • Frame material: PS
  • Growth area: 4.5 cm²
  • Working volume, insert: 1 - 4 ml
  • Working volume, well: 2.4 - 4.8 ml
  • Purity: Sterile, non-pyrogenic/endotoxin-free, non-cytotoxic
  • Inserts for cell culture plates form a 2-compartment system to simulate the in vivo situation in complex experiments in cell and tissue culture
  • Surface treatment on both sides (TC treatment) for better cell adhesion
  • High chemical resistance ensures that cells can be easily fixated, stained and minimizes non-specific binding of molecules
  • User-friendly design: stable, transparent casing, asymmetric for easy pipetting, lowered top edge for optimal gas exchange
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR