Cell Strainers

Supplier: SARSTEDT INC
83.3945.040 83.3945.070
77589-388CS 4001.38 CAD
77589-388 77589-390
Cell Strainers
Cell Strainers
To keep cells happy, the selection of a suitable cultivation surface is essential. SARSTEDT offers a wide range of cell culture labware and accessories for many applications.

  • Membrane material: Nylon
  • Frame material: PP
  • Suitable for: 50 ml centrifuge tubes
  • Membrane diameter: 23.16 mm
  • Filtration surface: 4.2 cm²
  • Purity: Sterile, non-pyrogenic/endotoxin-free, non-cytotoxic
  • For collecting single-cell suspensions
  • High-quality nylon strainers with pore sizes 40, 70 and 100 µm, color coded
  • Stackable for multi-level filtration
  • Supports on the frame ensure continuous ventilation during filtration, which reduces the risk of overflowing
  • Can also be used on 5 and 15 ml and FACS tubes with the adapter 77589-394

SARSTEDT cell strainers are an innovative, quick and easy-to-use solution for collecting single-cell suspensions, e.g. for primary cell cultures or flow cytometric analyses. They have a high-quality nylon strainer and are available in pore sizes 40, 70 and 100 μm.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR