Large FORT Force Transducers

Supplier: WORLD PRECISION INSTRUMENTS LLC
FORT100 FORT1000 FORT250 FORT5000
77664-344EA 919.56 CAD
77664-344 77664-346 77664-352 77664-354
Large FORT Force Transducers
Manometers
This rigid-lever force transducer transforms applied force into proportional voltage. Using balanced strain gauges, FORT transducers produce linear output voltage vs. applied force input with very little deflection. To use, clamp the handle of the FORT transducer in a horizontal position and apply the forces to be measured to a rivet or hook mounted in the hole at the end of the flat sensing leaf.

  • Transform applied force into proportional voltage
  • Input and output resistance: 350 Ω
  • Resolution: 0.01% of full scale force
  • Linearity error: Less than 0.1% of full scale
  • Max. operating voltage: 10 V AC or DC
  • Maximum applied force: 3× rated full scale force
  • DRIFT: Thermally compensated

The transducer is highly resistant to mechanical damage. Its body is machined from aluminum and mounts to a standard ring stand or, with the handle removed, clamp mounts.

Clamp the handle of the FORT transducer in a horizontal position and apply the forces to be measured to a rivet or hook mounted in the hole at the end of the flat sensing leaf.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR