Pre-Pulled Glass Pipettes, Luer

Supplier: WORLD PRECISION INSTRUMENTS LLC
TIP02TW1F-L TIP05TW1F-L TIP10TW1-L TIP1TW1-L TIP2TW1-L TIP30TW1-L TIP5TW1-L TIP01TW1F-L
77665-236EA 706.97 CAD
77665-236 77665-244 77665-252 77665-266 77665-272 77665-276 77665-284 77665-232
Pre-Pulled Glass Pipettes, Luer
Pipettes Serological Pipettes
WPI can quickly supply your need for consistently sized, pre-pulled, glass, calibrated micropipettes. Tip Ø (int.Ø) range from 0.1 to 10 µm. Silanized Tips (Luer Shank) are available. Silanization waterproofs the glass to retard water when inserting into cell. This will not let the outside fluid run down the glass pipettes and get inside so easily.These glass needles are fabricated from Schott Duran borosilicate glass.

  • Schott Duran borosilicate glass pipettes
  • 0.5 µm and smaller int.Ø micropipettes include internal glass fiber for easy filling
  • Tip int.Ø tolerance ±20%
  • Short taper yields high strength
  • Nominal length ≈50 mm
  • Ext.Ø:Int.Ø = 1.33:1
  • Every glass pipette individually tested and inspected
  • Luer fitting
  • Glass ext.Ø: 1.0 mm thin wall
  • Micro tips with an int.Ø smaller than 1 µm have a filament
  • Also available: Plain Tips, Luer/Silanized Tips, Sample Packages

Injection of dyes or proteins into cells, oocytes or other biomedical laboratory applications: WPI can quickly supply your need for consistently sized, pre-pulled, glass, calibrated micropipettes. Tip diameters (int.Ø ) range from 0.1 to 10 µm. Silanized Tips (Luer Shank) are available. Silanization waterproofs the glass to retard water when inserting into cell. This will not let the outside fluid run down the glass pipettes and get inside so easily.These glass needles are fabricated from Schott Duran borosilicate glass.

Ordering information: Calibrated Micropipettes can be purchased with plain shank or Luer fittings.

Packaging: Vacuum packed, 10 per package.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR