Fine Mesh Baskets with Lids

Supplier: WORLD PRECISION INSTRUMENTS LLC
WP-4348 WP-4349 WP-4350 WP-4351 WP-4353 WP-4361 WP-4362 WP-4363 WP-4364 WP-4365 WP-4366 WP-4367 WP-4368 WP-4369 WP-4370 WP-4371 WP-4372 WP-4354 WP-4355 WP-4356 WP-4357 WP-4358 WP-4359 WP-4360 WP-4344 WP-4345 WP-4346
77665-796EA 80.58 CAD
77665-796 77665-800 77665-804 77665-808 77665-814 77665-836 77665-838 77665-840 77665-842 77665-844 77665-846 77665-848 77665-850 77665-852 77665-854 77665-856 77665-858 77665-818 77665-822 77665-826 77665-828 77665-830 77665-832 77665-834 77665-782 77665-786 77665-790
Fine Mesh Baskets with Lids
Baskets Wire Baskets
Made up of stainless steel 304.

  • Electropolished
  • Burr free to protect wraps and prevent injury
  • Smooth rounded corners
  • Whole and wires size: 1.6×1.6×0.7 mm
  • Top and lid frame wire diameter: 3.5 and 4.0 mm (depending on the basket)
  • Fine mesh with opening squares of 1.6 mm and wire diameter of 0.7 mm
  • Wire locking clip

Applications:
Micro surgical instrument cleaning and sterilization
Micro surgical instrument storage
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR