Cardinal Health™ Protective Surgical Sleeves, Sterile

Supplier: Cardinal
Cardinal Health™
599
77661-326CS 221.2 CAD
77661-326
Cardinal Health™ Protective Surgical Sleeves, Sterile
Disposable Garments
The Cardinal Health™ Sterile protective surgical sleeve is designed to provide effective barrier protection for the arms in sterile environments. Ideal for surgical and cleanroom settings, it safeguards against contamination while ensuring comfort and durability, making it suitable for critical tasks requiring sterile protection.

  • Sterile design: Ensures minimal risk of contamination in sterile environments
  • High-quality materials: Made with durable materials to withstand extended use and various surgical conditions
  • Elastic cuff: Provides a secure fit, reducing the chance of sleeve slippage
  • Lightweight and breathable: Ensures comfort for prolonged wear during procedures
  • Enhanced protection: Shields arms from exposure to fluids and contaminants in critical environments
  • Reduced risk of cross-contamination: Helps maintain a sterile field during surgery
  • Improved comfort: Allows healthcare workers to focus on tasks without discomfort
  • Reliable performance: Designed to meet the rigorous standards of surgical environments

The Cardinal Health™ Sterile surgical sleeve is engineered to provide maximum protection and comfort in sterile environments, making it ideal for healthcare, surgical, and laboratory settings. With its secure fit and breathable design, this sleeve ensures enhanced barrier protection against fluids and contaminants, helping maintain a sterile field. It’s an essential addition for professionals in the healthcare, biotech, and pharmaceutical industries who demand reliable, high-quality protective wear for critical procedures.

Packaging: Packed for convenience, each case contains 60 sterile sleeves in total. Each box includes 30 sleeves, with 2 boxes per case. This efficient packaging format ensures an ample supply for high-demand environments, helping streamline inventory management and reduce the frequency of reordering.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR