FARRAR® 4000 Series Controlled Rate Freeze/Thaw Chambers

Supplier: TRANE TECHNOLOGIES LIFE SCIENCES LL
6700501 6700328 4490290 4490292
77591-948EA 243772.91 CAD
77591-948 77591-932 77591-888 77591-890
FARRAR® 4000 Series Controlled Rate Freeze/Thaw Chambers
Freezers Laboratory / General Purpose Freezers
Eliminate uncertainty in your freeze-thaw processes. Purpose-built for bio-processing applications, the Controlled Rate Chamber Model 4000 offers uniformity and repeatability in rapid, controlled freezing and thawing applications. The forced air convection cooling rapidly freezes material from ambient to −80 °C.

  • Rapid pulldown - Pull down an empty chamber from +25 to −80 °C in less than 38 minutes
  • Excellent product uniformity - One complete air exchange per second (1000 CFM), product temperature uniformity of ±1 °C, and air temperature uniformity of ±2 °C
  • Universal container acceptance - Precisely freezes small or large volumes of product in nearly any container type or size
  • Customizable freezing and thawing - Programmable freeze/thaw profiles match your process (+40 to −80 °C setpoints)
  • Integrated process documentation - Optional product probe monitors freeze/thaw process for data documentation
  • Proven track record - Adopted by 30 of the world’s largest pharmaceutical companies

Forced Air Convection: An Industry Game Changer - FARRAR® pioneered forced air convection technology in its reach-in chambers. This key differentiator affects uniformity. The chambers uniformly force air at the targeted temperature throughout the chamber. Consequently FARRAR® freezer and freeze/thaw equipment is up to 10 times more efficient at removing heat than the traditional cold-wall heat displacement process.

Heat of Rejection
*Air-cooled models (4002 and 4002-LC) - 38000 BTU/hour (11 KW/hour)
*Water-cooled models (4102 and 4102-LC) - 1700 BTU/hour (0.5 KW/hour)

Controller
*LC models (4002-LC and 4102-LC) - Feature 12" touchscreen controller with pre-loaded and custom freeze/thaw profiles
*Standard models (4002 and 4102) - Feature 3 simple buttons controlling 3 preloaded profiles for error-free execution

Certifications: UL Field Listing available, CE international models.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR