Flatbed Recorders, Carl tex

Supplier: Kipp & Zonen
BD11E BD12E
55428-688EA 8828.55 CAD
55428-688 55428-692
Flatbed Recorders, Carl tex
Chart Recorders Recorders
These flatbed recorders are ideal for use in research, development, and production as well as in service and education.

  • Home function allows multiple overlay recording
  • Grid function allows recording at consistent points and fast, easy separation of consecutive recordings
  • Penholder has excellent grip and simplifies the exchange of pens.

Recorders feature push button electric pen lift and remote control 15-pin RS-232-C serial connector. Use connector to incorporate recorder into an integrated analysis system and allow access to in-trace event marketing. Lift and depress pens easily with push-button pen lift.

Electric design allows recording on one or two channels with a user-selectable left and right zero position. Serial data RS-232-C outputs available for both channels.

The single-channel version BD11E and dual-channel version BD12E have different inputs with constant impedance over all input ranges that allow for accurate measurements from almost any source. The high sensitivity (up to 400mV full scale) and gilded input contacts allow even very low voltages to be measured accurately. The high-speed servo system records signals up to 5Hz and the sixth order 14Hz low pass filter eliminates the 50/60Hz noise completely.

Paper length: 25 m

Dead zone: Greater than 0.2% FSD
Inaccuracy timebase: Better than ±50 ppm
Non-linearity: Greater than 0.3% FSD
Span accuracy: Better than 0.3% FSD
Step size: 0.05 mm

Ordering information: Complete with manual, power cord, fuses, chart roll, and one pen per channel. For additional optional accessories, contact your Avantor sales representative.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR