Electric Desks TED

Supplier: Treston
14-CTED809US-49 14-CTED809US-PHE 14-CTED811US-49 14-CTED811US-PHE 14-CTED815US-49 14-CTED815US-PHE 14-CTED818US-49 14-CTED818US-PHE TED809US-41 TED811US-41 TED815US-41 TED818US-41
77575-654EA 3772.8 CAD
77575-654 77575-656 77575-658 77575-660 77575-662 77575-664 77575-666 77575-668 77575-674 77575-676 77575-678 77575-680
Electric Desks TED
Furniture Tables and Workbenches
Treston Electric Desk TED comes with quick, silent, and wide height adjustment allowing for a tailored experience for each individual. This ergonomic sit-stand desk perfectly suits light-duty assembly work, packing applications, R&D, and industrial offices.

  • Wide height adjustment range: 24.8 to 50" (25.2" range total)
  • Motor adjustable
  • Quick and silent adjustment: 1" per sec
  • Four sizes: Depth 31.5" and Widths 35.4, 43.3, 59.1 or 70.9"
  • Electro Static Discharge (ESD) protected model available
  • Desk load capacity: 440 lbs, above-desk add-ons: 176 lbs
More Product Information
New Product
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR