Market Forge Sterilmatic® STM-E/EL, Steam Pressure Sterilizer, Crown Steam

Supplier: Market Forge
STM-E STM-EL
58700-008EA 31239.44 CAD
58700-008 58700-019
Market Forge Sterilmatic® STM-E/EL, Steam Pressure Sterilizer, Crown Steam
Sterilizers Autoclaves (Steam Sterilizers)
Sterilizing cycle is fully automatic, time-controlled and model STM-E has built-in temperature control which provides 250 °F (121 °C). Model STM-EL features adjustable temperature control that can be set anywhere from 230 to 250°F (110 to 121°C) range.

  • Thermometer 180 to 300 °F (82 to 149 °C)
  • 0 to 30 lbs. steam gauge
  • 0 to 60 min timer
  • Thermostatic steam trap
  • Signal light
  • Flat perforated steam baffle
  • Removable pan supports
  • Adjustable 4 to 6" bullet feet

All models have operating controls that are located at the top, front of the Sterilizer. Pressure is automatically and quickly exhausted and the power supply is shut off at the end of the cycle. Slow exhaust can be selected for sterilizing liquids. All models are manual fill, have a safety valve, low water cut-off and include automatic temperature control.

Shipping weight, all models: 77 kg (169 lbs.).

Certifications: CSA certified.

Ordering information: 90-day parts and labor warranty, one-year parts warranty
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR