Arium® Mini Ultrapure Water Systems, Sartorius (Starter Packs)

Supplier: Sartorius
H2O-MM-SET-US H2O-MM-UV-SET-US
75994-890EA 8992.48 CAD
75994-890 75994-892
Arium® Mini Ultrapure Water Systems, Sartorius (Starter Packs)
Water Purification Systems Pure and Ultra Pure Water Systems
The arium® mini is a compact ultrapure water system developed to provide ASTM Type 1 water quality.

  • Simple bag exchange in less than 5 minutes
  • No use of cleaning agents needed
  • Optimized purity, due to closed system, avoiding a permanent biofilm
  • Intuitive menu navigation with high quality glass touch-display, developed through customer survey
  • Small footprint (only 28 cm width)
  • Volume dispense from 50 ml
  • Delivers a flow rate of 1 liter per minute

The arium® mini systems are ideal for general/critical applications and suitable for a daily need less than 1More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Flow rate Up to 1,0 L/min
TOC content ≤50 ppb
Particles <1/ml
Microorganisms <1 CFU/1,000 ml

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR