Full Height Sieves, Stainless Steel Wire, Brass Frame, W.S. Tyler™

Supplier: W.S. Tyler
4881 4840 4872 4842 4851 4866 4875 4855 4849 4869 4847 4863 4837 4867 4859 4882 4865 4885 4877 4870 4862 4873 4850 4878 4868 4879 4860 4846 4880 4845 4857 4843 4852 4861 4864 4883 4874 4884 4858 4841 4838 4871 4854 4853
57321-729EA 294.89 CAD
57321-729 57321-809 57322-481 57322-040 57322-062 57322-084 57322-186 57322-120 57322-164 57322-142 57322-460 57322-540 57322-561 57322-244 57322-200 57322-266 57322-222 57322-288 57322-302 57322-368 57322-324 57322-346 57322-007 57322-029 57322-404 57322-426 57322-448 57322-506 57322-528 57322-109 57321-682 57321-660 57321-580 57321-762 57321-740 57321-784 57321-547 57321-503 57321-569 57321-525 57321-864 57321-842 57321-649 57321-605
Full Height Sieves, Stainless Steel Wire, Brass Frame, W.S. Tyler™
Sieves Test Sieves
Full height sieves are 5.08cm (2") high above stainless steel cloth

Each sieve is serialized and supplied with a “Test Sieve Certificate.” Sieves are marked with the USA Sieve Number. Sieves one millimeter and coarser are identified by opening in millimeters and inches; sieves finer, by opening in microns and inches.

Overall height: 7.4cm (215/16"). Diameter: 20.3cm (8").

Certifications: Conform to ASTM E-11 specifications.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR