Digital Homogenizers, OV 725

Supplier: VELP SCIENTIFIC INC.
F20910475 SA20910475
77574-956EA 4556.72 CAD
77574-956 77574-958
Digital Homogenizers, OV 725
Homogenizers Benchtop Homogenizers

Premium digital homogenizer featuring a powerful brushless motor, electronic speed control, integral timer and counter function, and advanced safety. Engineered for homogenization, emulsification, suspensions, and high-speed mixing of cosmetic, food, and pharmaceutical products, as well as biological tissues.



  • Powerful brushless motor running from 2000 up to 25000 rpm

  • Volume ranges from 0.2 ml to 2.5 L (H₂O); handles samples up to 5000 mPa*s viscosity
  • Control panel is designed to optimise user experience with the bright and intuitive 4-digit LED display
  • Integral cyclic timer (up to 99:59 hours) guarantees accurate results, unattended operation and helps process a large number of samples in series
  • LED indicators signal the time remaining before maintenance for prompt gasket replacement
  • Dedicated alarms provide user with proactive alerts for potential risks such as overtemperature, motor failure and improper tool installation
  • Quick and simple dispersing tool installation system


The OV 725 Digital homogenizer incorporates state-of-the-art technology, it provides high shearing force, effortless operation, and lasting durability for excellent homogenization, emulsification, suspension and mixing performance. It ensures higher instrument speed accuracy and fast response times.



The brushless motor results in less noise, minimized maintenance needs and reduced internal friction, due to the absence of brushes, which makes it more effective and resistant over time. The efficient motor is also capable of more easily dissipating heat, reducing the risk of instrument overheating. The intuitive 4-digit LED display and the comfortable push-to-start knob allow easy and precise speed setting, while the control panel is designed to optimize the user experience: The speed parameter is visible at a glance ensuring excellent visibility in all working conditions.



The innovative cyclic digital timer (up to 99:59 hours) allows unattended operation and easy processing of a large number of samples in series, guaranteeing optimal performance, high reproducibility and preventing samples from overheating. The OV 725 Digital also features an LED indicator system and a maintenance timer that notifies users about worn equipment, ensuring timely replacement to maintain its integrity and minimize downtime.



Various safety features provide maximum user protection in daily operations and dedicated alarms notify users of potential risks, such as over-temperature and motor failure, while a specific dispersing tool detection alarm alerts the operator of improper installation or lack of the dispersing tool.



The rugged housing and the robust structure protect all internal electronic components, enabling proper operations in the most challenging conditions, making the OV 725 Digital a solution designed to last.



Certifications: CB; cNEMKOus.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR