Falcon® Centrifuge Tubes, Conical Bottom, Corning

Supplier: Corning
352097 352099 352095 352096 352070 352076 352075 352098 352196 352098
CA21008-918CS 590.5 CAD
CA21008-918 CA21008-929 CA21008-931 CA21008-936 CA21008-940 CA21008-942 CA21008-943 CA21008-951 CA62406-200 21008-951
Falcon® Centrifuge Tubes, Conical Bottom, Corning
Tubes Centrifuge Tubes
Falcon conical tubes are easy-to-use, high quality tools to protect your precious samples. State-of-the-art design and manufacturing create tubes engineered to provide high strength, wide temperature stability, and to perform in your critical applications.

  • Meets bioanalytical grade requirements

  • Provide unsurpassed performance in critical research applications
  • Industry leading centrifugation rating of 16000×g for (50 ml polypropylene)
  • Easy-to-read graduations
  • Consistent biological and physical properties
  • Ideal for long-term cryogenic storage of specimens at −80 °C (15 to 225 ml polypropylene tubes)


They will protect the samples during centrifugation, vortexing, and long term storage in the freezer.

Falcon tubes are designed for: High strength, non pyrogenicity, non toxicity, low protein binding, and quality packaging.

Packaging: The conical tubes are packaged in convenient reusable racks or compact environmentally-friendly bulk packs.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR