Eppendorf Deepwell plates 96-well, 2000 µl offer efficient sample handling with features like OptiTrack® matrix for rapid identification and g-Safe® technology for stability during centrifugation. SafeCode variants provide secure three-level coding, including error correction for reliable identification, ensuring flexibility and accuracy in experimental workflows.
- OptiTrack® matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling
- RecoverMax® well design: Optimized well geometry for maximum sample recovery and excellent mixing properties
- g-Safe®: exceptional centrifugation stability up to 6000×g for faster protocols and improved sample quality
- Raised well rims and smooth surface for reliable closing, even with heat sealing
- Easy and reliable stacking
- Minimized remaining volume and high uniformity from well to well
- High-quality polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes
- Manufactured without slip agents, plasticizers, and biocides (materials which could have a negative effect on bioassays)
For more dependability, stability and efficiency choose Eppendorf deepwell plates. Available in both 96 and 384-well formats with white, yellow, green or blue borders, these deep well plates offer high-performance in all applications both manual and automated. With OptiTrack® matrix, a high-contrast alphanumeric label, laser-engraved in the border, you'll be able to find your sample up to 30% faster and reduce pipetting errors. Rely on Eppendorf Deepwell Plates for everything from sample storage at 86 °C to DNA denaturation at 100 °C, and set new standards in your laboratory.
Safe code option provides 3-level coding for safe sample and vessel identification. ECC 200 error correction function enables safe code reading with up to 30% damaged codes.
Volume: 2000 µl
No. of wells: 96
Dimensions: 127.8×85.5×44.1 mm
Material: polypropylene (PP)
Bottom shape: conical
Autoclavable: 121 °C, 20 mins