Microliter™ and Gastight® Waters U6K HPLC Injection Valve Syringes, Hamilton

Supplier: Hamilton
84989 84986 80238 81038 81138 84818 84819 80938 84816
60374-128EA 376.4 CAD
60374-128 60374-130 60374-134 60374-136 60374-138 60374-563 60374-585 60376-519 60374-520
Microliter™ and Gastight® Waters U6K HPLC Injection Valve Syringes, Hamilton
Syringes Syringes for Chromatography
These syringes are designed to work with Waters U6K HPLC injection valves

Needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. This termination also allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life. Gas sterilizable.

Order Now

SPECIFICATIONS

Environmentally Preferable
Gauge 25s 25s 25s 25s 25s 25s 25s 25s 25s
Max. temperature 115°C (239°F) 115°C (239°F) 115°C (239°F) 115°C (239°F) 115°C (239°F) 115°C (239°F) 115°C (239°F) 115°C (239°F) 115°C (239°F)
Min. temperature 10°C (50°F) 10°C (50°F) 10°C (50°F) 10°C (50°F) 10°C (50°F) 10°C (50°F) 10°C (50°F) 10°C (50°F) 10°C (50°F)
Needle length 50 mm (131/32") 50 mm (131/32") 50 mm (131/32") 50 mm (131/32") 50 mm (131/32") 50 mm (131/32") 50 mm (131/32") 50 mm (131/32") 50 mm (131/32")
Point style 3 3 3 3 3 3 3 3 3
Standard needle dead volume 0.91 µL 0.91 µL 0.91 µL 0.91 µL 0.91 µL 0.91 µL 0.91 µL 0.91 µL 0.91 µL

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR