UVP Compact and Handheld Lamps, Analytik Jena

Supplier: Analytik Jena US
95-0004-10 95-0005-06 95-0007-06 95-0104-02 95-0005-05 95-0016-14 95-0004-09 95-0017-09 95-0018-02 95-0006-02 95-0104-01 95-0007-05 95-0019-14 95-0017-10 95-0021-12 95-0006-03 95-0019-03 95-0019-04 95-0019-06 95-0017-09
21474-616EA 1021.87 CAD
21474-616 21474-620 21474-622 21474-634 21475-474 36580-058 36580-172 36582-040 36582-045 36582-158 36585-777 36585-815 74670-004 74670-024 36585-065 36585-733 74670-002 74670-010 74670-012 470204-312
UVP Compact and Handheld Lamps, Analytik Jena
Lights UV Lights, Lamps and Bulbs
UVP Compact and Handheld Ultraviolet Lamps use UV wavelengths which are an essential multipurpose tools for laboratory applications. The lamps are lightweight and ergonomically designed for handheld use.

Longwave (365 nm) can be used for bacterial identification, inspection, specimen staining and titration processes, gel electrophoresis, thin layer chromatography, visualization of DNA and RNA and fluorescence of other materials are among the applications

UVP Compact Lamps feature 4 W intensity format and the UVP Hanndheld Lamps utilize a higher 6 W intensity.

For applications requiring all three UV wavelength the patented UVP 3UV™ Multi-Wavelength Lamp, houses multiple wavelengths: longwave, shortwave and midrange (254/302/365 nm UV) in one lamp for multiple applications.

UVP Fraud Detection Lamps use longwave ultraviolet light to check the authenticity of signatures, documents, tickets, passports, credit cards and currency. The lamp is a cost-effective solution to security problems. Invisible inks or altered documents will fluoresce for visibility. The lamp is used for instant document verification, detection of forged documents, currency and signatures.

Shortwave (254 nm) can be used for sterilization/germicidal, DNA/RNA fluorescence and analysis, photochemistry and more.

Certifications: CSA certified. CE compliant.

Accessories information: Additional accessories available:

Use the compact lamps with optional J-124 lamp stand for hands free operation. Handheld lamps can be used with the optional J-129 lamp stand for hands free operation.

Mount the lamps onto the optional C-10 Viewing Cabinet which provides a darkened environment for viewing or exposing samples with UV.

Ordering information: One year warranty.

Caution: Eye and face protection is essential for anyone working with UV sources which can cause burning to unprotected eyes and skin. Eyewear blocks wavelengths from 200 - 400 nm. Spectacles are made of impact resistant polycarbonate with top and side shield design. Goggles feature lightweight design and flexible rubber trim. Air vents allow air flow. Faceshield covers the entire face and neck area.

Goggles and faceshield comply with ANSI specifications for eye and face protection.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR