VWR® Standard Standard-Duty Plastic Cart

Supplier: VWR
VWR®
2000VW
97017-724EA 1127.41 CAD
97017-724
VWR® Standard Standard-Duty Plastic Cart
Trolleys
Cart features an integrated push handle and three shelves that are precision molded from high-density polyethylene to resist stains, odors, and dents.

  • Integrated push handle
  • Precision-molded shelving
  • Shelves are constructed of high-density polyethylene
  • Rugged ABS plastic legs

Non-marking 10.2 cm (4") cushion tread swivel casters

Note: Load capacity is the total cart capacity across all of the shelves with the weight evenly dispersed.

Easy to sanitize. Color: beige.

Ordering information: Ships unassembled. Unique leg design allows permanent snap-together assembly without tools.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR