Deepwell Plates 96-well, 1000 µl

Supplier: Eppendorf
951032603 951033006 951032701 951033103 0030113535
CA89085-626CS 279.17 CAD
CA89085-626 CA89085-628 CA89085-630 CA89085-632 CA77395-522
Deepwell Plates 96-well, 1000 µl
Microplates Deep Well Microplates
Eppendorf Deepwell plates 96-well, 1000 µl offer efficient sample handling with features like OptiTrack® matrix for rapid identification and g-Safe® technology for stability during centrifugation. SafeCode variants provide secure three-level coding, including error correction for reliable identification, ensuring flexibility and accuracy in experimental workflows.

  • OptiTrack® matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling
  • RecoverMax® well design: Optimized well geometry for maximum sample recovery and excellent mixing properties
  • g-Safe®: Exceptional centrifugation stability up to 6000×g for faster protocols and improved sample quality
  • Raised well rims and smooth surface for reliable closing, even with heat sealing
  • Easy and reliable stacking
  • Minimized remaining volume and high uniformity from well to well
  • High-quality polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes
  • Manufactured without slip agents, plasticizers, and biocides - materials which could have a negative effect on bioassays
  • Autoclavable 121 °C, 20 min

For more dependability, stability and efficiency choose Eppendorf deepwell plates. Available in both 96- and 384-well formats with white, yellow, green or blue borders, these deep well plates offer high-performance in all applications both manual and automated. With OptiTrack® matrix, a high-contrast alphanumeric label, laser-engraved in the border, you'll be able to find your sample up to 30% faster and reduce pipetting errors. Rely on Eppendorf deepwell plates for everything from sample storage at 86 °C to DNA denaturation at 100 °C, and set new standards in your laboratory.

Safe code option provides three-level coding for safe sample and vessel identification. ECC 200 error correction function enables safe code reading with up to 30% damaged codes.

Volume: 1000 µl
No. of wells: 96
Dimensions: 127.8×85.5×44.1 mm
Material: Polypropylene (PP)
Bottom shape: Conical
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR