Synthware Stopcock, High Vacuum, 90° Bore Hollow Glass Plug

Supplier: Kemtech America
S711240 S711754 S711756
60005-210EA 160.64 CAD
60005-210 60005-212 60005-214
Synthware Stopcock, High Vacuum, 90° Bore Hollow Glass Plug
Stopcocks
High vacuum stopcock with 90° angle bore hollow glass plug

  • Heavy wall borosilicate construction
  • Hollow plug
  • 90°

Barrel and plug are precision ground with corresponding numbers on the barrel and plug. The lower vacuum chamber is evacuated via a separate 2mm plug hole, which is not in the line of flow.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR