Cricut Autopress™ Machine

Supplier: D&H
Cricut Autopress™
2008879
470354-264EA 1578.42 CAD
470354-264
Cricut Autopress™ Machine
Educational Materials Arts and Crafts Kits and Supplies
Introducing the perfect professional heat press made for home or school use.

  • 38×30 cm (15×12") ceramic-coated heat plate
  • Zero Effort™ operation to close machine with ease and auto-release when pressing cycle is complete
  • Auto-adjusts to materials up to 5 cm (2") thick with top-down pressing so materials do not shift
  • Control pod with four presets to reduce guesswork and maximize workflow
  • Reaches temperatures up to 205 °C (400 °F) for iron-on (HTV), Infusible Ink™ and sublimation projects
  • Safety features include auto-off after 13 minutes of inactivity and certified temperature-rated plastics

Merging commercial power with a sleek, home-friendly design, Cricut Autopress™ harnesses state-of-the-art automated features to help you make more in less time. Zero Effort™ operation lets you close the machine with just two fingers, and the handle's motor does the rest. Dial in precise time and temperature settings on the control pod to ensure consistent results, whether you’re working on a big-business production or a one-time passion project. Reaching up to 205 °C (400 °F), the ceramic-coated heat plate automatically adjusts to materials up to 5 cm (2") thick - that means no pressure adjustments required. The machine auto-releases when press is complete. Press with peace of mind as safety-conscious features like auto-off and certified temperature-rated plastics ensure a worry-free experience. Works with major brands of iron-on (HTV), Infusible Ink™ and sublimation materials. Excellent complement to all Cricut cutting machines.

Delivery information: Includes: Cricut Autopress™ professional heat press, Pressing Mat, Control Pod, User Guide
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR