Cricut Venture Cutting Machine, Large

Supplier: D&H
2008739
470354-256EA 2083.85 CAD
470354-256
Cricut Venture Cutting Machine, Large
Educational Materials Arts and Crafts Kits and Supplies
Our largest smart cutting machine, perfect for Makerspaces and schools.

  • Precision-cut 100+ materials with this 25" professional cutting machine
  • Cuts and writes up to 25.4 inches/second
  • Cuts single images up to 12 feet (3.6 m) and repeated images up to 75 feet (22.8 m)
  • Compatible with 7 tools to write, foil, score, and more (sold separately)
  • Space-saving 45° design, plus built-in mat and roll supports
  • Adjustable for 13" and 25" (33 cm and 63.5 cm) width Smart Materials™
  • Compatible with a home inkjet printer to print then cut full-color designs up to 24×28" (61×71 cm)
  • Bluetooth® wireless technology

Meet Cricut Venture, a wide-format professional cutting machine. It precision-cuts 100+ materials up to 75 feet (22.8 m) and works at commercial speeds. Plus, it writes, scores, foils, and so much more. Works with the free Design Space app (desktop only).

Delivery information: Includes: Cricut Venture professional cutting machine; Performance Fine-Point Blade; Cutoff Tool; Roll Supports; Cleaning Tools; USB-C Cable and USB-A Cable Power cable; Mat Support Extension; Free trial subscription to Cricut Access™ (for new subscribers); 50 ready-to-make projects online; Smart Vinyl™ - Removable 13×30", Black; Smart Vinyl™ - Removable 25"×6', White.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR