Tygon® SPT-3350 Silicone Food and Beverage Dispensing Tubing

Supplier: Saint Gobain Life Sciences
ABW00001 ABW00004 ABW00006 ABW00009 ABW00011 ABW00012 ABW00013 ABW00014 ABW00016 ABW00017 ABW00019 ABW00022 ABW00023 ABW00027 ABW00029 ABW00033 ABW00036 ABW00037 ABW00038 ABW00046 ABW00069
63009-252PK 273.42 CAD
63009-252 63009-254 63009-258 63009-262 63009-267 63009-269 63009-271 63009-273 63009-275 63009-277 63009-279 63009-281 63009-283 63009-285 63009-287 63009-289 63009-291 63009-293 63009-297 63009-299 63009-301 63009-303 63009-307 63009-309 63009-311 63009-313
Tygon® SPT-3350 Silicone Food and Beverage Dispensing Tubing
Tubing Transfer Tubing
Platinum-cured translucent silicone tubing is ideal for industrial, laboratory, pharmaceutical, peristaltic pump, and food and beverage processes.

  • Maximum operating temperature: 200 °C (392 °F)
  • Durometer hardness: Shore A, 50
  • Autoclavable

Ultra-smooth inner bore reduces the potential for particle entrapment during sensitive fluid transfer. Hydrophobic surface improves fluid flow and minimal extractables helps to ensure fluid purity.

Certifications: Meets USP Class VI and FDA criteria.

Ordering information: Supplied in 50' coil lengths.
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR