VWR® Baume Plain Form Hydrometers, Traceable to NIST

Supplier: VWR International
34559-925 34559-947 34559-969 34559-980 34560-006 34565-000 34570-000 34580-003 34559-903 34575-003 34585-007
34559-925EA 130.35 CAD
34559-925 34559-947 34559-969 34559-980 34560-006 34565-000 34570-000 34580-003 34559-903 34575-003 34585-007
VWR® Baume Plain Form Hydrometers, Traceable to NIST
Hydrometers
Available in a variety of models measuring Baume of syrups and other liquids heavier than water in various ranges from 0° to 70°, these plain form hydrometers are used in the chemistry, pharmacology, food and beverage, starch industries and more.

  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization: 60 °F (15 °C)
  • Hand inspected by our U.S. quality team

Certifications: Traceable to NIST.

Packaging: Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy.

Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR