VWR® API ASTM Hydrometers with Individual Calibration Report

Supplier: VWR
VWR®
61898-0211 61898-0311 61898-0011 61898-0111 61898-2111 61898-2011 61898-2211
34808-271EA 982.96 CAD
34808-271 34808-329 34808-216 34808-158 34808-103 34808-023 34808-384
VWR® API ASTM Hydrometers with Individual Calibration Report
Hydrometers
Choose from a wide range of individually calibrated plain form models measuring the relative density (specific gravity) of oil and petroleum related products in various ranges from -1° to 81° API in accordance with the American Petroleum Institute (API) and the American Society of Testing Materials (ASTM) E100 standards.

  • Conform to the accuracy requirements of ASTM hydrometers
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization: 60 °F/60 °F
  • Made in the U.S.A

Calibrated traceable to NIST standards at three points; supplied with a detailed calibration report stating corrections to one-tenth of the smallest division.

Calibrated and hand inspected by our U.S. quality team in our exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in our ISO 14001:2004 Environmental Management System registered facility.

Certifications: Traceable to NIST.

Packaging: Packaged in a recyclable, deluxe storage box.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR