Buchi® Sepacore™ C-660 Fraction Collector

Supplier: Büchi
Buchi® Sepacore™
044900 44900
80082-600EA 20364.57 CAD
80082-600 CA80082-600
Buchi® Sepacore™ C-660 Fraction Collector
Fraction Collectors
This height-adjustable fraction collector features dialog options for preparative chromatography

The chromatography table includes an RS-485 connector cable for space-saving installation on top of the fraction collector. The FC12 tube rack holds twelve 40mm diameter tubes; the FC30 tube rack holds thirty 26mm diameter tubes; and the FC60 tube rack holds sixty 17mm diameter tubes. Tubes are not included. The waste diverter valve is a dual-valve system used to divert flow during tube change and close outlet after each run.

It can collect substances according to time, volume, or peak (only with UV detector). Up to 12L can be collected in a maximum of 240 glass tubes during each run. With the Teach-In function, customer designed racks can be programmed and checked using show mode. Internal timer runs from 1 second–100 hours. Features a backlit graphical LCD screen and an RS-232 interface for transferring data to a PC. Equipped with two detector inlets and two recorder outlets.

Dimensions: 46.5W x 47D x 37–46H cm (185/16 x 181/2 x 149/16–181/8")

Collection Area: 44W x 35D cm (175/16 x 133/4")

Collection Height: Adjustable from 4–32 cm (19/16–125/8")

Certifications: UL listed. CSA certified.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR