SGE GC Column, BPX5, Trajan Scientific and Medical

Supplier: Trajan Scientific and Medical
0541025 0541205 0541261 0541345 0541348 054110 054160 054154 054153 054148 054146 054142 054139 054134 054133 054131 054130 054129 054127 054126 054125 054124 054123 054122 054121 054119 054118 054114 054113 054112 054104 054102 054101 054100 054145 054144 054099 0542170 0541011
14225-892EA 1531.86 CAD
14225-892 14225-894 14225-896 14225-900 14225-904 14233-452 60361-976 60361-988 60361-990 60361-998 60362-002 60362-012 60362-016 60362-026 60362-028 60362-032 60362-034 60362-036 60362-040 60362-042 60362-044 60362-046 60362-048 60362-050 60362-052 60362-056 60362-058 60362-066 60362-068 60362-070 60362-080 60362-084 60362-086 60362-088 60632-004 60632-006 14225-890 76409-326 76409-328
SGE GC Column, BPX5, Trajan Scientific and Medical
Chromatography Columns
These non-polar general purpose GC columns are suitable for trace analysis of perticides/herbicides, hydrocarbons, solvents, phenols and amines.

  • Very low bleed
  • Extremely inert
  • Phase composition is 5% phenyl/95% methylpolysilphenylene-siloxane
  • Temperature range 0.25 to 1.0 µm film thickness: –40 to 360/370 °C (–40 to 680/698 °F); >1.5 µm film thickness: –40 to 350/360 °C (–40 to 662/680 °F)

Similar phases are DB®-5, DB®-5ms, DB®-5.625, XTI-5, Rtx®-5ms, Ultra-2, HP®-5, HP®-5ms, HP®-5TA, SPB™-5, MDN-5s, CP-Sil 8 CB, Rtx®-Sil 5ms, AT-5ms, VB-5, ZB-5, and VF-5ms.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR