Star Puffs, Certified

Supplier: Bio-Serv
F7364 F7364
76285-266BG 50.2 CAD
76285-266 CA76285-266
Star Puffs, Certified
Animal Supplies Animal Feed
Delicious banana-flavored light crunchy puff.

  • Certified (contaminant screened)
  • A low sugar, low calorie treat (<1 kcal/puff)
  • Made with simple wholesome ingredients
  • Excellent for reward or foraging opportunities
  • Shelf life: 12 months, cool dry storage

Ingredients: Wheat flour, rice flour, wheat middlings, sucrose, banana flakes, apple fiber, lecithin, banana flavoring.

Caloric value: 0.9 kcal/g
Nutritional ash content: 1.3%
Nutritional carbohydrate content: 76%
Nutritional fat content: 3.4%
Nutritional fibre content: 2.6%
Nutritional moisture content: <10%
Nutritional protein content: 7.3%
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR