ABC Fruit Blend (Apple, Blueberry, Coconut)

Supplier: Bio-Serv
F7228 S7228 F7228 S7228
76406-470BG 52.79 CAD
76406-470 76406-498 CA76406-470 CA76406-498
ABC Fruit Blend (Apple, Blueberry, Coconut)
Animal Supplies Animal Feed
A naturally sweet multi-species treat. Delicious foraging mixture of dried apples, dried blueberries and coconut.

  • Protein: 4.0%
  • Fat: 28.5%
  • Fiber: 8.0%
  • Ash: 1.5%
  • Moisture: <12%
  • Carbohydrate: 48.0%
  • Calories: 4.64 kcal/gm

Ingredients: Diced apple, coconut chips/flakes, blueberries

Certifications: Certified (contaminant screened).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR