Rainbow Foraging Bits, Certified

Supplier: Bio-Serv
F05783 S05783 S05783 F05783
76406-468BG 36.23 CAD
76406-468 76406-492 CA76406-492 CA76406-468
Rainbow Foraging Bits, Certified
Animal Supplies Animal Feed
High-fiber, pineapple-flavored maintenance diet, supplement or enrichment treat.

  • A healthy, low-calorie, grain-based foraging treat
  • Tiny bits to encourage foraging behavior
  • Scatter a pinch directly into bedding

Ingredients: Ground corn, ground wheat, oat groats, corn gluten meal, soybean meal, soybean oil, dried brewers yeast, dried whole egg, calcium carbonate, dried molasses, dicalcium phosphate, yeast fermentation product, salt, spirulina, vitamin mix, choline chloride, mineral mix, lecithin, natural mixed tocopherols, dried fermentation products, titanium dioxide, artificial color.

Caloric value: 4.00 kcal/g
Ash content: 2.5%
Carbohydrate content: 57.5%
Fat content: 8%
Fibre content: 4.8%
Moisture content: <10%
Protein content: 24.5%

Certifications: Certified (Contaminant Screened).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR