Bionova® Spore Strips for Ethylene Oxide and Dry heat (10⁶ Spores)

Supplier: TERRAGENE
BT40/6
77506-940PK 177.92 CAD
77506-940
Bionova® Spore Strips for Ethylene Oxide and Dry heat (10⁶ Spores)
Sterilisation Indicators
Spore strips biological indicator for ethylene oxide and dry heat sterilization processes. Bacillus atrophaeus (ATCC 9372) 10⁶ spores per strip. Bacillus atrophaeus (ATCC 9372) 10⁶ esporas per coupon. Readout time 48 hours. It is suggested the use of Bionova® MC1020-2 culture medium.

  • Consistent and reliable spore population and D-value
  • Envelope size: 25×70 mm non-absorbent material package
  • Spores carrier inside: 5×25 mm filter paper strip
  • D-ValueDRY: Not lower than 2.0 min, Conditions: 160 °C
  • Z-ValueDRY: Not lower than 20 °C
  • D-ValueEO: Not lower than 2.0 min, Conditions: 600 mg/lLEO (100%), 60% RH, 54 °C
  • Shelf-life: 2 years
  • Separate culture medium is required
  • Culture medium MC1020-2 (VWR# 77506-994) and incubation in Bionova dual incubator IC10/20 recommended (VWR part 77506-948)

The envelope containing Bionova® BT40 Spore Strip is specifically designed for the monitoring of Ethylene Oxide (EO) sterilization processes or for Dry Heat sterilization processes.

Spore strips should be incubated in Bionova® MC1020-2 growth medium tube or in appropriate growth medium for Bacillus atrophaeus ATCC® 9372 growth.
If the sterilization process was not successful, Bionova® MC1030-2 growth medium will turn to yellow after incubation at 37±2 ºC, thus indicating the existence of living Bacillus atrophaeus spores on the strip.

If the sterilization process was successful, MC1020-2 Medium will remain its original color. A final readout should therefore be performed after 48 hours of growth medium incubation at 37±2 ºC.

For conventional culture medium like TSB, incubation for 7 days at 37 ºC is recommended.

Storage conditions:
T = 10 to 30 °C, RH = 30 to 80%

Certifications: ISO 13485; ISO 11138; ISO 11140-1.

Packaging: 100 units per pack.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR