Rabbit NIH-32 Open Formula, Autoclavable, Zeigler™

Supplier: Zeigler
413200-53-56 413200-53-53
82031-046EA 36.13 CAD
82031-046 82031-048
Rabbit NIH-32 Open Formula, Autoclavable, Zeigler™
Animal Supplies Animal Feed
Autoclavable diet designed for maintenance, growth, and reproduction of rabbits

  • Contains higher concentrations of vitamins to compensate for losses that occur during steam sterilization
  • Contains 14% protein, 2.5% fat
  • Pellet size: 4 mm (5/32")

Ingredients include: ground barley, soybean meal, oat hulls, wheat middlings, wheat bran, dried whey, alfalfa meal, brewer’s dried yeast, soy oil, dicalcium phosphate, limestone, salt, and premixes.

Max. ash: 10%
Max. crude fibre: 22%

Certifications: Used as a standard reference diet in rabbit coloniesMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR