Downdraft Anesthesia Workstations, VetEquip®

Supplier: Vetequip
966001 966003
89012-706EA 12837.14 CAD
89012-706 89012-710
Downdraft Anesthesia Workstations, VetEquip®
Small bench-mounted units with unrestricted access are ideal for procedures that are difficult to perform in a fume hood or cabinet. The downdraft action takes the contaminated air away from the operator. An audible alarm sounds when the airflow falls to an unacceptable level. Clean air recirculates into the room, eliminating ducting and installation costs.

  • Integral lighting, cut-away sides for easy access, centrifugal fan, and a removable stainless steel tray for easy cleaning and access to the prefilter
  • Easy-to-use control panel features an automatic time-in-use counter, visual warning of low airflow to indicate prefilter blockage, and electronic monitoring of airflow and filter saturation
  • Units are made of mild steel with an epoxy coating

Work surface face velocity: 80 fpm
Noise Level: 52 dBA
Height above work surface: 40 cm (15.75")
Electrical: 100 V, 60 Hz
Main filter weight: 8.2 kg (18 lbs.)

Ordering information: Workstations include a manufacturer’s one-year money-back guarantee and seven-year replacement warranty.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR